Zoro Homepage

Flat Face O-Ring Braze Sleeve Reducing

  • Mfr # 4165X06X04

  • Zoro # G603655239


product price: $0.96
/ea
Sold in multiples of 10 for $9.60

Key Features

Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Overall Length
0.413
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165X06X04
Zoro #
G603655239
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.413
Overall Length (mm)
10.4902

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.023
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Ferrules & Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.