Zoro Homepage

Flat Face O-Ring Braze Sleeve Reducing

  • Mfr # 4165X16X14

  • Zoro # G603655802


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Adapter Type
Ferrules & Sleeves
End 1 Connection Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165X16X14
Zoro #
G603655802
UPC #
-
Country of Origin
China

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 1
ORFS
Adapter Type
Ferrules & Sleeves
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.