Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X24X20
  • Zoro # G403653695
product price: 
$
30.99
/ea

Key Features

Length
2.17
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 1
SAE
Overall Length
1.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9315X24X20
Zoro #
G403653695
UPC #
-
Country of Origin
China

Dimensions

Length
2.17
Fitting Thread Size 1
1-7/8-12
Overall Length
1.75
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
2.125
Hex Size (mm)
53.975
Overall Length (mm)
44.45

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Type 2
NPT Swivel
Weight
1.01
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
47.625
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel
End 1 Hex
1.875

Ratings & reviews