
Flat Face O-Ring Cap Assembly Insert & Nut
Mfr # 4129X08
Zoro # G503654691
product price: $1.85
/eaSold in multiples of 6 for $11.10
Key Features
Fitting Gender
Male
Hex Size
0.938
Overall Length
0.866
Length
0.472
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4129X08
Zoro #
G503654691
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.938
Overall Length
0.866
Length
0.472
Fitting Thread Size 1
13/16-16
Overall Length (mm)
21.9964
Hex Size (mm)
23.8252
Details
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.118
End Style
ORFS
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Caps & Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.