Zoro Homepage

Flat Face O-Ring Cap Insert Only

  • Mfr # 4129X12PLG

  • Zoro # G103654848


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Fitting Gender
Male
Overall Length
0.591
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Length
0.256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129X12PLG
Zoro #
G103654848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.591
Length
0.256
Overall Length (mm)
15.0114

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.1303
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.