Zoro Homepage

Flat Face O-Ring Cap Insert Only

  • Mfr # 4129X24PLG

  • Zoro # G503655391


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Length
0.276
Overall Length
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129X24PLG
Zoro #
G503655391
UPC #
-
Country of Origin
China

Dimensions

Length
0.276
Overall Length
0.63
Overall Length (mm)
16.002

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Body Material
Steel
Adapter Type
Caps & Nuts
End Style
ORFS
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.