Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Face O-Ring Nut - Plain Finish

  • Mfr # 4105X20

  • Zoro # G503653588


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Overall Length
1.083
Material
Steel
Hex Size
1.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105X20
Zoro #
G503653588
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.083
Hex Size
1.875
Fitting Thread Size 1
1-11/16-12
Hex Size (mm)
47.625
Overall Length (mm)
27.5082

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.306
Adapter Type
Caps & Nuts
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.