Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown

  • Mfr # 4629X08V

  • Zoro # G203654984


product price:  $0.44
/ea
Sold in multiples of 22 for $9.68

Key Features

Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Inside Diameter
0.48899
Weight
0.0004
Thickness
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4629X08V
Zoro #
G203654984
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.48899
Thickness
7
Thickness (mm)
1.778

Details

Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.0004
Body Material
Buna-N Rubber
Adapter Type
Seals, Gaskets & Accessories/O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.