
Flat Face O-Ring Plug
Mfr # 4229X08
Zoro # G203653765
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Fitting Gender
Male
Hex Size
0.875
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
13/16-16
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4229X08
Zoro #
G203653765
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.875
Fitting Thread Size 1
13/16-16
Length
0.512
Hex Size (mm)
22.225
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1169
End Style
ORFS
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.