Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female JIC Swivel Straight

  • Mfr # 9316X12X12
  • Zoro # G203654816

product price: 
$
8.25
/ea

Key Features

Fitting Thread Size 1
1-1/16-12
Overall Length
1.63
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Length
2.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9316X12X12
Zoro #
G203654816
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.398
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
End 1 Hex (Metric)
31.75
End 1 Hex
1.25
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 1
1-1/16-12
Overall Length
1.63
Length
2.15
Fitting Thread Size 2
1-1/16-12
Hex Size
1.25
Overall Length (mm)
41.402
Hex Size (mm)
31.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.