Zoro Homepage

Hex Head Pipe Plug

  • Mfr # 3159X24

  • Zoro # G603656212


product price: $12.69
/ea

Key Features

Fitting Thread Size 1
1-1/2-11-1/2
Material
Steel
Hex Size
2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3159X24
Zoro #
G603656212
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/2-11-1/2
Hex Size
2
Overall Length
1.57
Hex Size (mm)
50.8
Overall Length (mm)
39.878

Details

Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Weight
1.284
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.