
Hex Head Pipe Plug Stainless Steel
Mfr # 5406PX02SS
Zoro # G700452502
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
0.438
Fitting Thread Size 1
1/8-27
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406PX02SS
Zoro #
G700452502
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
0.438
Fitting Thread Size 1
1/8-27
Overall Length
0.568
Hex Size (mm)
11.1252
Overall Length (mm)
14.4272
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
NPT
Weight
0.0193
Adapter Type
Plugs
Body Material
Stainless Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.