Zoro Homepage

Hex Head Pipe Plug Stainless Steel

  • Mfr # 5406PX06SS

  • Zoro # G100452430


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Fitting Thread Size 1
3/8-18
Material
Stainless Steel
Overall Length
0.782
Fitting Thread Type 1
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406PX06SS
Zoro #
G100452430
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8-18
Overall Length
0.782
Hex Size
0.688
Hex Size (mm)
17.4752
Overall Length (mm)
19.8628

Details

Material
Stainless Steel
Fitting Thread Type 1
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.071
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.