Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Pipe Reducer Bushing Stainless Steel

  • Mfr # 5406X08X02SS

  • Zoro # G300452056


product price: $17.35
/ea

Key Features

Fitting Thread Size 1
1/2-14
Fitting Thread Type 2
NPT
Material
Stainless Steel
Fitting Thread Type 1
NPT
Overall Length
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406X08X02SS
Zoro #
G300452056
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/2-14
Overall Length
1.1
Hex Size
0.875
Fitting Thread Size 2
1/8-27
Overall Length (mm)
27.94
Hex Size (mm)
22.225

Details

Fitting Thread Type 2
NPT
Material
Stainless Steel
Fitting Thread Type 1
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.113
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.