Zoro Homepage

Hex Socket Pipe Plug Stainless Steel

  • Mfr # 5406HPX06SS

  • Zoro # G300452292


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Size 1
3/8-18
Overall Length
0.46
Hex Size
0.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406HPX06SS
Zoro #
G300452292
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8-18
Overall Length
0.46
Hex Size
0.313
Hex Size (mm)
7.9502
Overall Length (mm)
11.684

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
NPT
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.