Zoro Homepage

Hexagon Pipe Coupling Stainless Steel

  • Mfr # 5000X06X06SS

  • Zoro # G000452080


product price: $15.15
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Material
Stainless Steel
Hex Size
0.875
Overall Length
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000X06X06SS
Zoro #
G000452080
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Overall Length
1.13
Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
3/8-18
Overall Length (mm)
28.702
Hex Size (mm)
22.225

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT
Body Material
Stainless Steel
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.