Shop WORLD WIDE FITTINGS
See all product information
Create Account
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Swivel Union Tee
- Mfr # 9705X06X06X06
- Zoro # G803655046
product price:Â
$
9.99
/ea
Key Features
Fitting Thread Size 1
3/8-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
0.75
Material
Steel
Fitting Thread Type 1
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9705X06X06X06
- Zoro #
- G803655046
- UPC #
- -
- Country of Origin
- China
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Fitting Thread Type 2
- NPT Swivel
- Weight
- 0.34
- End 1 Hex (Metric)
- 22.352
- End 3 Hex (Metric)
- 22.352
- End 3 Connection Type
- Female
- End 1 Hex
- 0.88
- End 2 Connection Type
- Female
- Body Material
- Steel
- End 1 Connection Type
- Female
- End 3 Hex
- 0.88
- Adapter Type
- Tee Adapters
- End 2 Hex (Metric)
- 22.352
- End 2 Hex
- 0.88
- End 3 Style
- NPT Swivel
- End 3 Thread
- 3/8-18
Dimensions
- Fitting Thread Size 1
- 3/8-18
- Hex Size
- 0.75
- Fitting Thread Size 2
- 3/8-18
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.