
Hexagon Pipe Coupling Stainless Steel
Mfr # 5000X08X04SS
Zoro # G700452007
product price: $23.99
/eaKey Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-14
Hex Size
1.125
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000X08X04SS
Zoro #
G700452007
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-14
Hex Size
1.125
Overall Length
1.5
Hex Size (mm)
28.575
Overall Length (mm)
38.1
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.