Hexagon Pipe Nipple Stainless Steel

  • Mfr # 5404X16X12SS

  • Zoro # G100452393


product price:  $47.29
/ea

Key Features

Overall Length
2.15
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5404X16X12SS
Zoro #
G100452393
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.15
Fitting Thread Size 1
1-11-1/2
Hex Size
1.375
Fitting Thread Size 2
3/4-14
Hex Size (mm)
34.925
Overall Length (mm)
54.61

Details

Material
Stainless Steel
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Weight
0.426
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.