
Hose Barb to Hose Barb to Hose Barb Tee
Mfr # 4504X08X08X08
Zoro # G203653604
product price:Â $12.49
/eaKey Features
Fitting Thread Type 2
Hose Barb
Hex Size
0.813
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4504X08X08X08
Zoro #
G203653604
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.813
Hex Size (mm)
20.6502
Details
Fitting Thread Type 2
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Weight
0.2111
End 3 Style
Hose Barb
Body Material
Steel
Adapter Type
Tee Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.