JIC Male to Female Pipe Connector Stainless Steel

  • Mfr # 2405X04X08SS
  • Zoro # G800452518
product price: 
$
22.25
/ea

Key Features

Fitting Thread Type 2
NPT
Overall Length
1.68
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Size 2
1/2-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2405X04X08SS
Zoro #
G800452518
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.68
Fitting Thread Size 2
1/2-14
Hex Size
1.125
Fitting Thread Size 1
7/16-20
Hex Size (mm)
28.575
Overall Length (mm)
42.672

Details

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.24
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & reviews