Shop WORLD WIDE FITTINGS
See all product information
Create Account
Hose Barb to Male O-Ring Boss Adjustable 45 Deg.Elbow
- Mfr # 4603X12X12
- Zoro # G603654799
product price:Â
$
11.45
/ea
Key Features
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Size 1
1-1/16-12
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4603X12X12
- Zoro #
- G603654799
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- Hose Barb
- Standards
- Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 2
- SAE
- Material
- Steel
- Weight
- 0.4735
- Body Material
- Steel
- Adapter Type
- Hose Fittings / Hose Ends
- End 2 Connection Type
- Male Adjustable
Dimensions
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.125
- Hex Size (mm)
- 28.575
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.