Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X32X32
  • Zoro # G603653686
product price: 
$
58.49
/ea

Key Features

Fitting Thread Size 1
2-11-1/2
Fitting Thread Type 1
NPT
Hex Size
2.625
Material
Steel
Overall Length
2.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9255X32X32
Zoro #
G603653686
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
2-11-1/2
Hex Size
2.625
Overall Length
2.13
Fitting Thread Size 2
2-11-1/2
Length
2.55
Overall Length (mm)
54.102
Hex Size (mm)
66.675

Details

Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
1.63
End 1 Hex (Metric)
66.675
End 1 Connection Type
Female
Body Material
Steel
End 1 Hex
2.625
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & reviews