
Hose Barb to Male O-Ring Boss Adjustable 45 Deg.Elbow
Mfr # 4603X24X16
Zoro # G703654682
product price:Â $31.35
/eaKey Features
Hex Size
1.688
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
SAE
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4603X24X16
Zoro #
G703654682
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.688
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
42.8752
Details
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
SAE
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
1.125
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.