Shop WORLD WIDE FITTINGS

Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X24X20
  • Zoro # G003656324

product price: 
$
17.15
/ea

Key Features

Hex Size
1.75
Fitting Thread Type 2
NPT
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4404X24X20
Zoro #
G003656324
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Weight
0.532
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male

Dimensions

Hex Size
1.75
Fitting Thread Size 1
1-1/4-11-1/2
Overall Length
2.97
Overall Length (mm)
75.438
Hex Size (mm)
44.45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.