Hose Barb to Male O-Ring Boss Adjustable 90 Deg. Elbow

  • Mfr # 4601X24X20

  • Zoro # G103653919


product price:  $48.15
/ea

Key Features

Material
Steel
Hex Size
1.688
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Fitting Thread Size 1
1-5/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4601X24X20
Zoro #
G103653919
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.688
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
42.8752

Details

Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
SAE
Weight
1.438
Body Material
Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Hose Fittings / Hose Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.