Shop WORLD WIDE FITTINGS
See all product information
Create Account
ORFS to O-Ring Stainless Steel
- Mfr # FS6400X12X12SS
- Zoro # G300452186
product price:Â
$
26.39
/ea
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Hex Size
1.25
Fitting Thread Size 1
1-3/16-12
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS6400X12X12SS
- Zoro #
- G300452186
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 2
- SAE
- Material
- Stainless Steel
- Weight
- 0.39
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
- End Style
- ORFS
- Body Material
- Stainless Steel
- End 2 Connection Type
- Male
Dimensions
- Hex Size
- 1.25
- Fitting Thread Size 1
- 1-3/16-12
- Length
- 1.191
- Fitting Thread Size 2
- 1-1/16-12
- Hex Size (mm)
- 31.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.