
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X04X06
Zoro # G603654591
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Overall Length
2.23
Hex Size
0.688
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4604X04X06
Zoro #
G603654591
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.23
Hex Size
0.688
Fitting Thread Size 1
9/16-18
Hex Size (mm)
17.4752
Overall Length (mm)
56.642
Details
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.0671
Body Material
Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Hose Fittings / Hose Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.