Shop WORLD WIDE FITTINGS
See all product information
Create Account
Hose Barb to Male Pipe 90 Deg. Elbow Hose Connector
- Mfr # 4501X08X08
- Zoro # G603654232
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Fitting Thread Type 2
NPT
Hex Size
0.938
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Size 1
1/2-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4501X08X08
- Zoro #
- G603654232
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.938
- Fitting Thread Size 1
- 1/2-14
- Hex Size (mm)
- 23.8252
Details
- Fitting Thread Type 2
- NPT
- Fitting Thread Type 1
- Hose Barb
- Standards
- Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Material
- Steel
- Weight
- 0.24
- End 2 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Hose Fittings / Hose Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.