Hose Barb to Male Pipe 90 Deg. Elbow Hose Connector

  • Mfr # 4501X20X20

  • Zoro # G803654261


product price:  $24.69
/ea

Key Features

Fitting Thread Size 1
1-1/4-11-1/2
Fitting Thread Type 2
NPT
Fitting Thread Type 1
Hose Barb
Hex Size
1.75
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4501X20X20
Zoro #
G803654261
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/4-11-1/2
Hex Size
1.75
Hex Size (mm)
44.45

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Material
Steel
Weight
1.14
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.