Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X06X06

  • Zoro # G603655826


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Fitting Thread Type 1
Hose Barb
Fitting Thread Size 1
3/8-18
Hex Size
0.75
Fitting Thread Type 2
NPT
Overall Length
2.35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4404X06X06
Zoro #
G603655826
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/8-18
Hex Size
0.75
Overall Length
2.35
Hex Size (mm)
19.05
Overall Length (mm)
59.69

Details

Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
NPT
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.086
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.