
Hose Barb to Male Pipe Straight Hose Connector
Mfr # 4404X12X08
Zoro # G303656437
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Hex Size
1
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Size 1
1/2-14
Overall Length
2.6
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4404X12X08
Zoro #
G303656437
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1
Fitting Thread Size 1
1/2-14
Overall Length
2.6
Overall Length (mm)
66.04
Hex Size (mm)
25.4
Details
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Material
Steel
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
NPT
Weight
0.1699
Adapter Type
Hose Fittings / Hose Ends
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.