JIC 90 Degree Union Elbow Stainless Steel

  • Mfr # 2500X16X16SS
  • Zoro # G100452355
product price: 
$
97.55
/ea

Key Features

Hex Size
1.313
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2500X16X16SS
Zoro #
G100452355
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.313
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
33.3502

Details

Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews