Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee, Metric Hex
- Mfr # 4706X06X06X06MH
- Zoro # G203656124
product price:Â
$
10.99
/ea
Key Features
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Material
Steel
Body Material
Steel
End 3 Style
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4706X06X06X06MH
- Zoro #
- G203656124
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- ORFS
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Body Material
- Steel
- End 3 Style
- ORFS
- End Style
- ORFS
- End 2 Connection Type
- Female Swivel
- Adapter Type
- Tee Adapters
- End 3 Connection Type
- Male
- Weight
- 0.254
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.