JIC Bulkhead Union Elbow 90 Deg. Stainless Steel with Locknut

  • Mfr # 2701X06X06SSLN

  • Zoro # G700452335


product price:  $30.15
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Size 2
9/16-18
Material
Stainless Steel
Fitting Thread Size 1
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2701X06X06SSLN
Zoro #
G700452335
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Hex Size
0.563
Hex Size (mm)
14.3002

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
End 1 Hex
0.813
End 1 Connection Type
Male
Body Material
Stainless Steel
End 1 Hex (Metric)
20.6502
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.