Zoro Homepage

JIC Cap Nut

  • Mfr # 5129X03

  • Zoro # G803654179


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Material
Steel
Overall Length
0.563
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.438
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129X03
Zoro #
G803654179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.563
Hex Size
0.438
Fitting Thread Size 1
3/8-24
Overall Length (mm)
14.3002
Hex Size (mm)
11.1252

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.019
End 1 Connection Type
Female
Body Material
Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.