Zoro Homepage

JIC Cap Nut

  • Mfr # 5129X20CF

  • Zoro # G703654286


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
1-5/8-12
Overall Length
1.063
Hex Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129X20CF
Zoro #
G703654286
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-5/8-12
Overall Length
1.063
Hex Size
2
Overall Length (mm)
27.0002
Hex Size (mm)
50.8

Details

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.59
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.