Shop WORLD WIDE FITTINGS

JIC Male to Female Pipe Connector Stainless Steel

  • Mfr # 2405X12X08SS
  • Zoro # G700452014

product price: 
$
36.35
/ea

Key Features

Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.375
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2405X12X08SS
Zoro #
G700452014
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.33
Body Material
Stainless Steel
End 2 Connection Type
Female
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
1/2-14
Hex Size
1.375
Overall Length
2.05
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
34.925
Overall Length (mm)
52.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.