JIC Male to Male Pipe Connector Stainless Steel

  • Mfr # 2404X10X08SS
  • Zoro # G500452306
product price: 
$
23.99
/ea

Key Features

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Overall Length
1.89
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2404X10X08SS
Zoro #
G500452306
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.89
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
1/2-14
Hex Size
0.938
Hex Size (mm)
23.8252
Overall Length (mm)
48.006

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Weight
0.19
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights

Ratings & reviews