
Shop WORLD WIDE FITTINGS
See all product information
JIC Male to Male Pipe Connector Stainless Steel
Mfr # 2404X12X06SS
Zoro # G500452368
product price:Â $29.79
/eaKey Features
Fitting Thread Size 2
3/8-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
1.125
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2404X12X06SS
Zoro #
G500452368
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Hex Size
1.125
Fitting Thread Size 1
1-1/16-12
Overall Length
1.87
Hex Size (mm)
28.575
Overall Length (mm)
47.498
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.24
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.