Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss to Male Pipe Straight Adapter
- Mfr # 3249X24X24
- Zoro # G103654862
product price:Â
$
22.55
/ea
Key Features
Overall Length
2.244
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
2
Fitting Thread Type 2
NPT
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3249X24X24
- Zoro #
- G103654862
- UPC #
- -
- Country of Origin
- China
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- NPT
- Material
- Steel
- Fitting Thread Type 1
- SAE
- Weight
- 0.906
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Dimensions
- Overall Length
- 2.244
- Hex Size
- 2
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Fitting Thread Size 1
- 1-7/8-12
- Overall Length (mm)
- 56.9976
- Hex Size (mm)
- 50.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.