Zoro Homepage

JIC Nut - Long

  • Mfr # 5115X05

  • Zoro # G403653527


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Hex Size
0.625
Fitting Thread Size 1
1/2-20
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115X05
Zoro #
G403653527
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.625
Fitting Thread Size 1
1/2-20
Overall Length
1.06
Hex Size (mm)
15.875
Overall Length (mm)
26.924

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.04
Adapter Type
Caps & Nuts
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.