
JIC Nut - Long
Mfr # 5115X16
Zoro # G003654238
product price: $10.25
/eaKey Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5115X16
Zoro #
G003654238
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Overall Length
1.94
Overall Length (mm)
49.276
Hex Size (mm)
38.1
Details
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.3533
Adapter Type
Caps & Nuts
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.