Zoro Homepage

JIC Plug Stainless Steel

  • Mfr # 2408X05SS

  • Zoro # G600452121


product price: $9.79
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1/2-20
Hex Size
0.563
Overall Length
0.8
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2408X05SS
Zoro #
G600452121
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/2-20
Hex Size
0.563
Overall Length
0.8
Overall Length (mm)
20.32
Hex Size (mm)
14.3002

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
0.04
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.