Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JIC Plug Stainless Steel

  • Mfr # 2408X06SS

  • Zoro # G800452143


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
0.84
Material
Stainless Steel
Hex Size
0.625
Fitting Thread Size 1
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2408X06SS
Zoro #
G800452143
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.84
Hex Size
0.625
Fitting Thread Size 1
9/16-18
Hex Size (mm)
15.875
Overall Length (mm)
21.336

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.058
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.