Zoro Homepage

JIC Plug Stainless Steel

  • Mfr # 2408X08SS

  • Zoro # G500452214


product price: $8.19
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
0.813
Overall Length
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2408X08SS
Zoro #
G500452214
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.813
Overall Length
0.94
Fitting Thread Size 1
3/4-16
Overall Length (mm)
23.876
Hex Size (mm)
20.6502

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Stainless Steel

Description

The WORLD WIDE FITTINGS brand JIC Plug Stainless Steel is a fitting with a Fitting Thread Type 1 of JIC 37 Degrees Flare, a Material of Stainless Steel, a Hex Size of 0.813, an Overall Length of 0.94, a Fitting Thread Size 1 of 3/4-16, an End 1 Connection Type of Male, an Adapter Type of Plugs, a Body Material of Stainless Steel, an Overall Length (mm) of 23.876, and a Hex Size (mm) of 20.6502.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.