
JIC Plug Stainless Steel
Mfr # 2408X12SS
Zoro # G000452288
product price: $20.55
/eaKey Features
Hex Size
1.125
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.28
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2408X12SS
Zoro #
G000452288
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.125
Overall Length
1.28
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
28.575
Overall Length (mm)
32.512
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.