JIC Reducer/Expander Stainless Steel

  • Mfr # 2406X20X24SS

  • Zoro # G800452075


product price: $68.35
/ea

Key Features

Hex Size
2
Fitting Thread Size 2
1-7/8-12
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
1-5/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406X20X24SS
Zoro #
G800452075
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2
Fitting Thread Size 2
1-7/8-12
Fitting Thread Size 1
1-5/8-12
Overall Length
2.145
Overall Length (mm)
54.483
Hex Size (mm)
50.8

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
1.01
Body Material
Stainless Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.