Shop WORLD WIDE FITTINGS

JIC to Male Pipe 90 Degree Elbow Stainless Steel

  • Mfr # 2501X04X02SS
  • Zoro # G300452070

product price: 
$
10.59
/ea

Key Features

Fitting Thread Type 2
NPT
Material
Stainless Steel
Hex Size
0.438
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501X04X02SS
Zoro #
G300452070
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.048
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Dimensions

Hex Size
0.438
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/8-27
Hex Size (mm)
11.1252

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.