JIC to Male Pipe 90 Degree Elbow Stainless Steel

  • Mfr # 2501X12X12SS
  • Zoro # G600452343
product price: 
$
48.25
/ea

Key Features

Hex Size
1.063
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Stainless Steel
Fitting Thread Size 1
1-1/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2501X12X12SS
Zoro #
G600452343
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.063
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
3/4-14
Hex Size (mm)
27.0002

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.464
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.